missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ FR and Chemical Resistant Coveralls with Taped Seams, Attached Hood and Boots
PyroGuard CRFR coveralls with elastic wrists are designed to wear over your primary FR garments, helping to extend the life of your primary FR clothing.
Supplier: International Enviroguard™ 9119TXL
Description
- Coveralls also offer protection from a broad range of chemicals and provide flash fire protection that meets NFPA 2113
- Advanced, self-extinguishing fabric does not melt or drip when ignited to prevent flames from spreading
- Attached respirator hood and boots provide head-to-toe protection
- PyroGuard CRFR Coveralls stop flames and chemicals in their tracks offering the comfort and safety you need to work in tough environments
- Proprietary bilaminate fabric protects against flames and chemicals
- Elastic back stretches with user for more comfort and better tear resistance
- Storm flap over zipper adds an extra layer of protection
- Taped seams offer added protection over serged seam coveralls
- Possible applications include petrochemical environments, manufacturing, industrial settings, oil and gas, and more
Specifications
| Flame-resistant Coveralls | |
| Unisex | |
| Gray | |
| Elastic at Back | |
| Elastic | |
| Attached, Elastic Face | |
| Serged, Taped | |
| Acid, Caustics, Chemicals, Flame, Anti-static | |
| None |
| X-Large | |
| CFR Bilaminate Fabric | |
| Single-use | |
| Attached Boots | |
| Hooded | |
| 2-way Front Zipper with Storm Flap | |
| Non-sterile | |
| Yes |