missing translation for 'onlineSavingsMsg'
Learn More

Laxco Four Quadrant LED Ring Light for Stereo Microscopes
GREENER_CHOICE

Catalog No. 12563735
Change view
Click to view available options
Voltage:
100/115/220/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
12563735 100/115/220/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12563735 Supplier Laxco Supplier No. AMPSRLED4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ring Light for Stereo Microscopes, 144 LED array, White Light, 3 interchangable settings with controller (full/half/quarter), No shadow on sample. Compatible with LAXCO LMS series stereo microscope.

  • 144 bright white LED bulbs
  • 100,000 hours of life
  • Intense and focused shadow-free illumination
  • White Light, 3 interchangeable settings with controller
  • Variable intensity control using controller
  • Inside diameter of ring light: 2-1/2 in. (64 mm)
  • Outside diameter of ring light: 4 in. (100 mm)
  • Outside diameter of ring light: 4 in. (100 mm)
  • Power input: 110-240 V, 50-60 HZ, auto switching

Specifications

Type Fiber Optic Ringlight
Autoclavable Not Autoclavable
For Use With (Equipment) Stereo Microscopes
Voltage 100/115/220/230 V