missing translation for 'onlineSavingsMsg'
Learn More

Bennett Wood Specialties Four-Funnel Support

Catalog No. 14730
Change view
Click to view available options
Positions:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14730 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14730 Supplier Bennett Wood Specialties Supplier No. BWS2604

Wooden funnel support has four slotted openings for mounting funnels from the side or the top. Two end openings have 1 3/4 in. diameter (4.4cm) beveled to 1 1/8 in. diameter (2.8cm). Two inside openings have 1 3/8 in. diameter (3.5cm) beveled to 3/4 in. diameter (1.9cm). Slots which permit side mounting measure 1/2 in.W (1.3cm). Support adjusts vertically to accommodate various funnel lengths.

Order Info

Base dimensions: 15L x 4 1/2W x 3/4 in.H (38 x 11 x 1.9cm). Support dimensions: 13 3/8L x 2 1/4W x 9/16 in.H (34 x 5.7 x 1.4cm). Overall height, 17 1/4 in. (44cm).

Specifications

Autoclavable Not Autoclavable
Holds Funnels
Material Wood
Positions 4
Height (English) 17.25 in.
Product Type Funnel Support
Height (Metric) 44 cm