missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Four Compartment Glove Dispenser with Single Lid

Catalog No. 19162429
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19162429 PETG
19160199 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19162429 Supplier S-Curve™ Supplier No. GD405PETG
Only null left

Four compartment dispenser includes a single, sloping lid with a full-length hinge to maintain HEPA flow.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 12 x 21 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 4
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.