missing translation for 'onlineSavingsMsg'
Learn More

Foss™ Digestion System: Digestion Tubes

Catalog No. TC10000158
Encompass
Change view
Click to view available options
Product Type:
Straight-sided Tube
Capacity (Metric):
250 mL
Quantity:
20/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Capacity (Metric) Quantity
TC10000158 Straight-sided Tube 250 mL 20/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TC10000158 Supplier Foss™ Supplier No. 10000158

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Straight-sided tubes recommended for the majority of digestion applications

  • Volumetric tubes with constriction at neck recommended for applications where the digestate requires dilution to a fixed volume before analyses such as FIA, SFA, and AA

Specifications

Product Type Straight-sided Tube
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
For Use With (Application) Digestion applications
Quantity 20/Pk.