missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232.2 L, Polished Stainless Steel

CO2 Sensor: IR Sensor; Temperature Range: Ambient +5°C to 50°C

Supplier:  Thermo Scientific™ 3307

Catalog No. 15-467-486

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators. This incubator combines the most advanced components available into a single incubator: CO2 sensor, precise microprocessor controls, active humidity control, HEPA air filtration and high-temperature decontamination capability.

Performance

  • Integral 140°C high-temperature sterilization function, 14 hr. duration
  • Optimized airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapors
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
  • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
  • Access code prevents accidental initiation of the cycle

Microprocessor Control

  • Alphanumeric messaging center clearly displays temperature, CO2 and RH
  • Audible/visual alarms with silence button
  • Setpoints for temperature, overtemperature, CO2 and RH
  • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 and RH alarms

Construction

  • Coved-corner, polished stainless-steel interior
  • Sturdy shelves and supports can be removed without tools
  • Microbial filters on gas inlet, sample port and water fill bottle lid
  • Inner door gasket can be removed for cleaning, ensures tight seal
Specifications

Specifications

8.2 cu. ft.
Optional 4-20mA
232.2 L
0 to 20%
LED
None
Ambient +5° to 50°C
3307
27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm)
115 V, 50/60 Hz
UL, cUL, CE
Single 232L incubator
Polished Stainless Steel
IR Sensor
Stainless Steel
95%, controllable
External humidity reservoir
20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm)
330 lb.
115 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions