missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Side-Access Box Racks

Catalog No. 920009
Change view
Click to view available options
Holds:
Boxes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
920009 Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 920009 Supplier Thermo Scientific™ Supplier No. 920009

Access ultra-low storage in upright freezers when sliding drawer racks are not preferred with these side-access box racks, available with and without boxes.

Access ultra-low storage in upright freezers when sliding drawer racks are not preferred with Thermo Scientific™ Forma™ Side-Access Box Racks, available with and without boxes.

  • Use racks in single-door, upright freezers.

Specifications

Autoclavable Autoclavable
Color Silver
Holds Boxes
Material Stainless Steel
Positions 9
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 13 cu. ft. (368L) capacity upright freezers
Product Type Freezer Storage Rack
Height (Metric) 55.8 cm
Width (Metric) 14 cm
Show More Show Less