missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Model 3920 Environmental Chamber, 821.2 L PROMO

This stainless steel 3920 Environmental Chamber offers temperatures from 0°C to 60°C.

Supplier:  Thermo Scientific™ 3920TU

Catalog No. 13262340PM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Broad Range of Features and Controls:

  • Wide temperature range of 0° to 60°C that enhances the flexibility of the unit
  • Sophisticated digital controls
  • Durable cabinets with true laminar airflow through side plenums for very tight uniformity
  • Phenolic-coated evaporator for use in applications that create corrosive byproducts
  • Manual control of defrost and refrigeration cycles

Durable Construction:

  • Cold-rolled steel, powder-coated cabinet
  • 2 in. (5.1 cm) thick, CFC-free, foamed-in-place polyurethane insulation
  • Stainless-steel interior with solid stainless-steel adjustable shelves
  • Comes with 6 shelves
  • Directed horizontal airflow system for high uniformity
  • Locking swivel casters for easy mobility during installation and cleaning
  • Leveling feet for stability and added safety in the lab

Broad Range of Options:

  • Reinforced shelving and flooring for heavy loads
  • Heatless dryer for lower humidity levels
  • Access ports for probes, sensors
  • Interior convenience receptacles
  • CO2 (IR sensor)
  • 6 in. and 12 in. temperature chart recorder
  • Other custom options available

Compatible with:

  • Recorders (197075, 198036, 198039, 198042, 201144, 201145, 201146, 201147)
  • Reach-In/Environmental Chamber Solid Stainless-steel Shelf (224139)
  • Reach-In/Environmental Chamber Perforated Stainless-steel Shelf (224155)
  • Reinforced Stainless-steel Shelf (224161)
  • Fixed Reinforced Stainless-steel Shelf for two shakers (1900005)
  • Stainless-steel Door Glass Cover, factory installed (190591)

Recommended for:

Ideal for growth, stability and shelf-life testing applications

Specifications

Specifications

29 ft.3
821.2 L
No Lighting
19
Environmental Chamber
Temperature Ramp and Soak
±0.1 at 25°C to 37°C
RTD
68.6 x 78.7 x 152.4 cm (27 x 31 x 60 in.)
31 in.
78.7 cm
60 in.
152.4 cm
27 in.
68.6 cm
20 A
ICH, FDA, TAPPI, ASTM
Stainless Steel
Powder-coated Cold Rolled Steel
0°C to 60°C
LED
CFC-free, R134A
0.1°C
±0.3 at 25°C to 37°C
38 in.
96.5 cm
88.5 in.
224.8 cm
32 in.
81.3 cm
120 V
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions