missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Forceps, 4 Inch - Blunt End - Stainless Steel

Catalog No. S02943
Change view
Click to view available options
Length (Metric):
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S02943 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02943 Supplier Eisco™ Supplier No. BI0170A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco Labs 4 in. forceps with blunt ends. Made of stainless steel for durability. Ideal for precise handling and manipulation in laboratory and educational settings.

  • Stainless steel, 10 mm

Specifications

Product Type Tweezers/Forceps
Length (English) 4 in.
Length (Metric) 10 cm
Material Stainless Steel
Style Standard
Tip Style Blunt