missing translation for 'onlineSavingsMsg'
Learn More

Food/Tote Box

Catalog No. S94855
Change view
Click to view available options
Type:
Bin Lid
Food Bin
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S94855 Bin Lid
S94854 Food Bin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S94855 Supplier Customer Channels Group (Ccg) Supplier No. 330200/E

Clear, break-resistant polycarbonate provides visibility, durability and stain resistance.

  • Reinforced corners for added strength and durability
  • Date control panels for easier inventory control
  • Dishwasher and freezer safe
  • Holds 12.5 gal. (47.3L)
  • Snap-on lid fits securely, sold separately

Order Info

Dimensions: 26L x 18W x 9 in. H (66 x 46 x 23cm).

Certifications

NSF certified

Compliance

USDA Meat and Poultry Equipment Group listed. Box assists in complying with HACCP guidelines.

Specifications

Type Bin Lid
Material Polycarbonate
Color Clear
Certifications/Compliance HACCP, NSF, USDA
Quantity 1 Ea.
Dimensions (L x W x H) 26 x 18 in.
Length (English) 26 in.
Length (Metric) 66.04 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
For Use With (Equipment) 3300, 3301, 3306, 3308, 3328 Food/Tote Boxes
Show More Show Less