missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Food/Tote Box
Clear, break-resistant polycarbonate provides visibility, durability and stain resistance.
Supplier: Customer Channels Group (Ccg) 330000/E
Description
- Reinforced corners for added strength and durability
- Date control panels for easier inventory control
- Dishwasher and freezer safe
- Holds 12.5 gal. (47.3L)
- Snap-on lid fits securely, sold separately
Order Info
Dimensions: 26L x 18W x 9 in. H (66 x 46 x 23cm).
Certifications
NSF certified
Compliance
USDA Meat and Poultry Equipment Group listed. Box assists in complying with HACCP guidelines.
Chemical Identifiers
| Polycarbonate | |
| HACCP, NSF, USDA | |
| 26 in. | |
| 18 in. |
| Clear | |
| 1 Ea. | |
| 66.04 cm | |
| 45.72 cm |
Specifications
| Food Bin | |
| Clear | |
| 12.5 gal. | |
| HACCP, NSF, USDA | |
| Date Control Panel, Reinforced Corner | |
| 26 x 18 x 9 in. (66.04 x 45.72 x 22.86 cm) | |
| 66.04 cm | |
| 45.72 cm | |
| 22.86 cm |
| Polycarbonate | |
| Rectangular | |
| 47.31 L | |
| Provides Visibility, Durability and Stain-Resistance | |
| 1 Ea. | |
| 26 in. | |
| 18 in. | |
| 9 in. |