missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Food Calorimeter

Catalog No. S23759
Change view
Click to view available options
Includes:
  • Erlenmeyer Flask (125mL)
  • Cylindrical Metal Stand: Dia x H: 4 x 6.75 in.
  • Metal suspension plate 4.5 x 4.5 in.
  • Cork with nail (Food sample Holding assembly)
  • Rubber stopper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S23759
  • Erlenmeyer Flask (125mL)
  • Cylindrical Metal Stand: Dia x H: 4 x 6.75 in.
  • Metal suspension plate 4.5 x 4.5 in.
  • Cork with nail (Food sample Holding assembly)
  • Rubber stopper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23759 Supplier Eisco™ Supplier No. PH42715F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows students to determine the amount of energy released through the burning of food. EISCO Food Clirometer is an easy method involves the measuring of the change in temperature of a sample of water from the combustion of a small amount of food.

  • Experiment introduces concepts in thermodynamics and leads to an understanding of energy and its relation to food consumption
  • Experiment Guide included with product

Kit contains:

  • Erlenmeyer Flask (125mL)
  • Cylindrical Metal Stand: Dia x H: 4 x 6.75 in.
  • Metal suspension plate 4.5 x 4.5 in.
  • Cork with nail (Food sample Holding assembly)
  • Rubber stopper

Specifications

Product Type Food Calorimeter
For Use With (Application) Determine the amount of energy released through the burning of food.
Includes
  • Erlenmeyer Flask (125mL)
  • Cylindrical Metal Stand: Dia x H: 4 x 6.75 in.
  • Metal suspension plate 4.5 x 4.5 in.
  • Cork with nail (Food sample Holding assembly)
  • Rubber stopper