missing translation for 'onlineSavingsMsg'
Learn More

Justrite Folding Utility Trays, Fast and Reliable Spill Containment

Catalog No. 18666003
Change view
Click to view available options
Capacity (English):
5 gal.
8 gal.
9 gal.
20 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18666003 9 gal.
18666002 5 gal.
18666000 8 gal.
18666001 20 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18666003 Supplier Justrite Supplier No. 28586

Quick-deploy spill containment to keep work areas clean, safe and organized.

  • Folds flat for compact storage and fast setup wherever a temporary work zone is needed
  • Durable PVC construction resists oils, fuels, and common shop chemicals
  • Reinforced wire-frame walls maintain shape and stability during use
  • Heat-welded seams add strength and support long-term, leak-resistant performance
  • Easy to clean and reuse for routine maintenance and shop activities
  • 100% recycled polyethylene grate

Specifications

Certifications/Compliance Helps Comply with EPA for Containment and Spill Prevention (SPCC)
Color Yellow
Capacity (English) 9 gal.
Capacity (Metric) 34 L
Material PVC
Type Folding Utility Tray
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 25.5 x 25.5 x 4 in.
Length (English) 25.5 in.
Length (Metric) 64.8 cm
Width (English) 25.5 in.
Width (Metric) 64.8 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Depth (English) 4 in.
Depth (Metric) 10.2 cm
Weight (English) 2 lb.
Show More Show Less