missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Folding Magnifier

Catalog No. S80851
Change view
Click to view available options
Magnification:
10x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S80851 10x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80851 Supplier Eisco™ Supplier No. PH0502B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gowland-type Folding Magnifier features a 10x plano-convex lens made of extra white glass

  • Gowland-type magnifier
  • Plano-convex lens made of extra white glass
  • includes an unbreakable plastic lens holder and aluminum anodized cover
  • Magnification: 10x
  • Superior quality

Specifications

Diameter (Metric) Lens 19 mm
Diameter (Englis) Lens 0.75 in.
Material Glass, Plastic
Description Gowland-type
Product Type Magnifier, Folding
Includes Unbreakable Plastic Lens Holder, Aluminum Anodized Cover
Magnification 10x