missing translation for 'onlineSavingsMsg'
Learn More

New Pig Wesco™ Folding Hand Truck

Catalog No. 17200129
Change view
Click to view available options
Load Bearing Capacity (English):
110 lb.
175 lb.
275 lb.
550 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17200129 175 lb.
17200126 110 lb.
17200127 275 lb.
17200128 550 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17200129 Supplier New Pig Supplier No. MTL714

missing translation for 'validMainframeMsg'

Hand-cart your boxes and other loads while saving storage space with this folding hand truck.

  • Loading capacity up to 550 lb.
  • Rubber Tread Poly Hub.
  • Noseplate

Specifications

Type Fold-up Hand Truck
Holds Dolly
Load Bearing Capacity (English) 175 lb.
Load Bearing Capacity (Metric) 79.4 kg
Material Aluminum
Dimensions (L x W) 19 x 12 in.