missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Fold and Snap Tube Racks

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.
Supplier: Heathrow Scientific™ HS243077R
Description
- Compatible with 5-30 mL test tubes
- Polypropylene racks ship flat in one piece
- Easy-to-assemble, simply fold and snap together
- Open design allows samples to be incubated at the same temperature
- Rack design is optimized for tube stability
- Can be used in water baths
- Autoclavable
Chemical Identifiers
| Fold and Snap Tube Rack | |
| Tubes (5 to 30 mL) | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| 50/Cs. | |
| 0.35 lb. | |
| 3 Tiers |
| Autoclavable | |
| Polypropylene | |
| No | |
| Test Tube Holding | |
| 1 Ea. | |
| Tube Rack |
Specifications
| Fold and Snap Tube Rack | |
| Red | |
| Polypropylene | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| 50/Cs. | |
| 9.6 x 4.2 x 2.8 in. | |
| 24.5 cm | |
| 4.2 in. | |
| 16 mm | |
| Tube Rack | |
| 7.2 cm | |
| 10.8 cm |
| Autoclavable | |
| Tubes (5 to 30 mL) | |
| 60 | |
| No | |
| Test Tube Holding | |
| 1 Ea. | |
| 9.6 x 4.2 x 2.8 in. | |
| 9.6 in. | |
| 2.8 in. | |
| 0.35 lb. | |
| 3 Tiers | |
| 5 x 12 |