missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Fold and Snap Tube Racks
GREENER_CHOICE

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.

Supplier:  Heathrow Scientific™ HS243071R

 View more versions of this product

Catalog No. 03448322


Only null left

Description

Description

  • Compatible with 5-30 mL test tubes
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, simply fold and snap together
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimized for tube stability
  • Can be used in water baths
  • Autoclavable
Specifications

Chemical Identifiers

Fold and Snap Tube Rack
Tubes (5 to 30 mL)
Rectangular, Rounded Corners
Non-sterile
50/Cs.
0.35 lb.
3 Tiers
Autoclavable
Polypropylene
No
Test Tube Holding
1 Ea.
Tube Rack

Specifications

Fold and Snap Tube Rack
Red
Polypropylene
Rectangular, Rounded Corners
Non-sterile
50/Cs.
9.8 x 4.2 x 2.8 in.
24.9 cm
4.2 in.
20 mm
Tube Rack
7.2 cm
10.8 cm
Autoclavable
Tubes (5 to 30 mL)
40
No
Test Tube Holding
1 Ea.
9.8 x 4.2 x 2.8 in.
9.8 in.
2.8 in.
0.35 lb.
3 Tiers
4 x 10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions