missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fold and Snap Tube Rack
Description
- The Fold and Snap Test Tube Rack is easy to assemble, simply fold and snap together. The rack is made out of durable polypropylene
- Polypropylene racks ship flat in one piece
- Stable design can be used in water baths
- Open design allows samples to be incubated at the same temperature
- Color code for easy identification
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Tubes (5 to 15 mL) |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular, Rounded Corners |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Product Type | Tube Rack |
| Shelves | 3 Tiers |
| Show More |