missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermal Foil Seals, Strong Bonding

Catalog No. 14955167
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14955167 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955167 Supplier Fisherbrand™ Supplier No. MS1000F2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Foil seals, strong bonding for cold storage (-200°C to +110°C) and DMSO, for PP plates.

  • Fast and consistent sealing
  • Strong bonding
  • For use with thermal plate sealers

Specifications

Color Foil
Material Plastic
Sterility Non-sterile
Autoclavable Not Autoclavable
Dimensions (L x W) 125 x 78 mm
Quantity 100 Pk.
Evaporation Barrier No
Width (English) 3.07 in.
Width (Metric) 78 mm
Pre-slit No
Product Type Thermal Sealing Foil
Product Line Fisherbrand
Adhesive None
Thickness 105 μm
Pierceable No
Temperature Range (Metric) -80°C to +80°C
Fit for Purpose Certified Quality
Show More Show Less