missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated with Tyvek™ Side Extension
Sterile cleanroom facemasks feature an tyvek side extension for additional protection. Available with ties or double elastic headband fastening.
Supplier: Keystone Cleanroom Products S1461XLDEL2AD
Description
- Sterile cleanroom face masks
- Certificates of Irradiation and Conformance with each shipment
- Tyvek™ side extensions allow mask expansion to increase coverage and prevent unwanted facial skin exposure
Specifications
| Cleanroom Face Mask | |
| Headband | |
| X-Large | |
| 12.25 x 4 in. | |
| Class 100 (ISO 5) | |
| Side Extension | |
| 12.25 in. | |
| S-1461 | |
| 10 cm |
| Green | |
| SMS | |
| Sterile | |
| Pleated | |
| Single-use | |
| Yes | |
| 31 cm | |
| 4 in. |