missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated

Catalog No. 19722009
Change view
Click to view available options
Fastening Type:
Earloops
Headband
Ties
Color:
Blue
Green
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fastening Type Color
19722009 Ties Green
19722010 Headband Blue
19722011 Headband Green
19722012 Earloops Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19722009 Supplier Keystone Cleanroom Products Supplier No. S1461AD
Only null left

Gamma irradiated cleanroom facemasks eliminate goggles from fogging and mask slippage. Available with ties, headband, or earloop fastening.

  • Sterile cleanroom face masks
  • Certificates of Irradiation and Conformance with each shipment
  • Fastening Types: Earloops, Ties, or Headband

Specifications

Product Type Cleanroom Face Mask
Color Green
Fastening Type Ties
Material SMS
Size Large
Sterility Sterile
Dimensions (L x W) 7 x 4 in.
Style Pleated
Cleanroom Class Class 100 (ISO 5)
Disposable Single-use
Latex Free Yes
Length (English) 7 in.
Length (Metric) 18 cm
Model S-1461
Packaging Quantity 500/Case
Width (English) 4 in.
Width (Metric) 10 cm
Show More Show Less