missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Focus LED Line Projectors - Green, Red, Yellow

Catalog No. 17823778
Change view
Click to view available options
Wattage:
80 W
150 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
17823778 80 W
17823777 150 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17823778 Supplier Brady™ Supplier No. 178987
Only null left

Focusable projectors deliver more defined, longer lines at increased brightness.

  • Mark the unmarkable with Focusable LED Line Projectors.
  • Easily adjust focus for sharp, well-defined projected line edges at different mounting heights.
  • Achieve longer projections without sacrificing output quality.
  • Identify surfaces where paint and tape cannot, including those that are hot, humid, dusty, grimy, uneven and irregular.
  • Eliminate the prep, install, waste and training needed with disposable tapes and paints.
  • Maintenance-free operation with no fans, motors or moving parts.
  • Waterproof design is safe for washdowns.
  • Large heat sink regulates the device in extreme temperatures to ensure long service life.
  • Dimensions (H x W x D): 11.8 x 9.7 x 11.5 in. for 150 W and 10.6 x 10.6 x 17.3 in. for 80 W.

Specifications

Product Type Gobo Projector
Voltage 110/240 V
Display LED
Wattage 80 W