missing translation for 'onlineSavingsMsg'
Learn More

Foamtec PolySWAB™ 1500 Series Cleanroom Swabs

For clean room applications

Supplier:  Foamtec HT1530T 500

Encompass

 View more versions of this product

Catalog No. 19304650



Only null left

Description

Description

  • Polyester/over foam made
  • No fiber shedding
  • Solvent compatible
  • Adjustable tip

Specifications

Chemical Identifiers

For clean room applications
Swab
Polyester/over Foam
Polypropylene

Specifications

0.1 in.
For clean room applications
Swab
76.2 mm
62.7 mm
Paddle
1.5 mm
10.4 mm
0.15 in.
Polypropylene
Polyester
3 in.
Blue
2.5 mm
2.47 in.
Polyester/over Foam
Mini
0.41 in.
10.4 mm
Thermal
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions