missing translation for 'onlineSavingsMsg'
Learn More

Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs

Offers cleaning performance of micro fiber fabrics with scratch-free properties of foam for Optics, HDD, Semiconductor and Life Science applications

Supplier:  Foamtec HT1550C 500

Encompass

 View more versions of this product

Catalog No. 19304641



Only null left

Description

Description

Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.

  • Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
  • Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
  • Micro fiber fabric enables excellent removal of difficult to remove stains and particles
  • Proprietary cleaning process ensures low extractable for streak free cleaning

Specifications

Chemical Identifiers

The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications
Swab
Polypropylene
Blue
Thermal
Microfiber

Specifications

0.1 in.
The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications
Swab
76.2 mm
58.7 mm
Micro
0.39 in.
3.8 mm
Thermal
Semi-flexible
3 in.
Blue
2.5 mm
2.31 in.
Micro spear
2.3 mm
9.9 mm
0.13 in.
Polypropylene
Microfiber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions