missing translation for 'onlineSavingsMsg'
Learn More

Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs

Catalog No. 19304638
Encompass
Change view
Click to view available options
Length (Metric):
76.2 mm
127 mm
Tip Style:
Flexible
Semi-flexible
Semi-rigid
Shape:
Micro spear
Paddle
Square paddle
Width (Metric) Tip:
3.4 mm
3.8 mm
11.2 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Shape Width (Metric) Tip
19304638 76.2 mm Flexible Paddle 3.4 mm
19304643 127 mm Semi-rigid Square paddle 11.2 mm
19304641 76.2 mm Semi-flexible Micro spear 3.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19304638 Supplier Foamtec Supplier No. HT1529TC 500
Only null left

Offers cleaning performance of micro fiber fabrics with scratch-free properties of foam for Optics, HDD, Semiconductor and Life Science applications

Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.

  • Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
  • Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
  • Micro fiber fabric enables excellent removal of difficult to remove stains and particles
  • Proprietary cleaning process ensures low extractable for streak free cleaning

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 3 in.
For Use With (Application) The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications
Handle Color Blue
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 76.2 mm
Length (English) Handle 2.31 in.
Length (Metric) Handle 58.7 mm
Shape Paddle
Size Mini
Thickness (Metric) 2.3 mm
Length (English) Tip 0.39 in.
Length (Metric) Tip 9.9 mm
Width (Metric) Tip 3.4 mm
Width (English) Tip 0.23 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Microfiber
Show More Show Less