missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs
Offers cleaning performance of micro fiber fabrics with scratch-free properties of foam for Optics, HDD, Semiconductor and Life Science applications
Supplier: Foamtec HT1529FC500
Description
Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.
- Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
- Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
- Micro fiber fabric enables excellent removal of difficult to remove stains and particles
- Proprietary cleaning process ensures low extractable for streak free cleaning
Specifications
| 0.1 in. | |
| The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications | |
| Swab | |
| 76.2mm | |
| 58.7mm | |
| Mini | |
| 0.39 in. | |
| 2.5mm | |
| Thermal | |
| Flexible |
| 3 in. | |
| Blue | |
| 2.5mm | |
| 2.31 in. | |
| Paddle | |
| 2.5mm | |
| 9.9mm | |
| 0.16 in. | |
| Polypropylene | |
| MiraWIPE™ / CleanWIPE™ Microfiber |