missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Foamtec CleanWIPE™ 1000 Series Swabs
Available in a variety of head sizes, shapes, tips, and handles to accommodate most cleanroom applications. Foamtech CleanWIPE™ 1000 Series Swabs feature advanced fiber-free engineering for streak-free dry or low-solvent cleaning.
Supplier: Foamtec HT1014
Description
- Employs CleanWIPE reticulated 100 ppi foam
- Silicone-free
- Streak-free and extremely low ionic and NVR levels
- Features thermal bonding process
- Ensures no adhesive residue and minimizes particle generation from seal while cleaning
- Available in very small point and variety of paddle style head shapes
- Premium-grade
- Open cell structure is very absorbent
- Absorbs slowly to work particularly well with fast-evaporating solvents
- Offers superior fiber-free absorbency with very little particulation
- Soft, nonabrasive, and nonlinting
- For use with photosensitive emulsions, contact lenses, medical implant devices, and other sensitive products
- Resistant to most solvents
- Cleanroom-laundered (excluding HT1000, HT1001, and HT1206) and packaged in a Class M3.5 (Class 100) cleanroom
Specifications
| 0.1 in. | |
| Designed for precision cleaning and application tasks in clean rooms and controlled environments | |
| Rigid mini spear | |
| 68.1 mm | |
| 58.4 mm | |
| Mini spear | |
| 2.5 mm | |
| 9.9 mm | |
| 0.41 in. | |
| Polypropylene | |
| Polyurethane Foam |
| 2.68 in. | |
| Blue | |
| 2.5 mm | |
| 2.3 in. | |
| Foam | |
| Mini | |
| 0.39 in. | |
| 3.6 mm | |
| Thermal | |
| Rigid |