missing translation for 'onlineSavingsMsg'
Learn More

Foamtec CleanWIPE™ 1000 Series Swabs

Catalog No. 19304554
Encompass
Change view
Click to view available options
Length (Metric):
68.1 mm
151.6 mm
Tip Style:
Flexible
Rigid
Shape:
Cylinder
Mini spear
Size:
Mini
Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Shape Size
19304554 151.6 mm Flexible Cylinder Medium
19304616 68.1 mm Rigid Mini spear Mini
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19304554 Supplier Foamtec Supplier No. HT1001
Only null left

Available in a variety of head sizes, shapes, tips, and handles to accommodate most cleanroom applications. Foamtech CleanWIPE™ 1000 Series Swabs feature advanced fiber-free engineering for streak-free dry or low-solvent cleaning.

  • Employs CleanWIPE reticulated 100 ppi foam
  • Silicone-free
  • Streak-free and extremely low ionic and NVR levels
  • Features thermal bonding process
  • Ensures no adhesive residue and minimizes particle generation from seal while cleaning
  • Available in very small point and variety of paddle style head shapes
  • Premium-grade
  • Open cell structure is very absorbent
  • Absorbs slowly to work particularly well with fast-evaporating solvents
  • Offers superior fiber-free absorbency with very little particulation
  • Soft, nonabrasive, and nonlinting
  • For use with photosensitive emulsions, contact lenses, medical implant devices, and other sensitive products
  • Resistant to most solvents
  • Cleanroom-laundered (excluding HT1000, HT1001, and HT1206) and packaged in a Class M3.5 (Class 100) cleanroom

Specifications

Diameter (English) Handle 0.11 in.
Length (English) 5.97 in.
For Use With (Application) Designed for precision cleaning and application tasks in clean rooms and controlled environments
Handle Color Blue
Product Type Flexible medium cylinder
Diameter (Metric) Handle 2.8 mm
Length (Metric) 151.6 mm
Length (English) Handle 5.27 in.
Length (Metric) Handle 133.9 mm
Material Foam
Shape Cylinder
Size Medium
Thickness (Metric) 5.1 mm
Length (English) Tip 0.7 in.
Length (Metric) Tip 17.8 mm
Width (Metric) Tip 3.6 mm
Width (English) Tip 0.15 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Polyurethane Foam
Show More Show Less