missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ Foam Tipped Swabs

Catalog No. 22029630
Change view
Click to view available options
Diameter (English) Handle:
0.1 in.
0.90 in.
Handle Material:
Polypropylene
Polystyrene
Length (English) Handle:
3.87 in.
5.87 in.
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Handle Handle Material Length (English) Handle Sterility
22029630 0.1 in. Polystyrene 5.87 in. Sterile
149603J 0.1 in. Polypropylene 5.87 in. Non-sterile
19817280 0.90 in. Polypropylene 3.87 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22029630 Supplier Puritan™ Supplier No. 25 1506 1PF BT

missing translation for 'validMainframeMsg'

Regular Foam Tipped Applicator with Plastic Handle

Puritan’s dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information. The labels also act as a tamper resistant seal when attached to the cap.

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 5.98 in.
For Use With (Application) Specimen collection for testing and screening, cell collection for DNA testing
Product Type Swab
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15 cm
Length (English) Handle 5.87 in.
Length (Metric) Handle 14.9 cm
Length (English) Tip 0.63 in.
Length (Metric) Tip 1.6 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.18 in.
Grade Medical
Sterility Sterile
Handle Material Polystyrene
Tip Material Foam
Show More Show Less