missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Foam Biopsy Pads, Circular

Catalog No. 22038222
Change view
Click to view available options
Diameter (Metric):
25 mm
35 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22038222 25 mm
22038223 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22038222

These Circular Foam Biopsy Pads are verified for consistency to achieve optimum solvent flow.

  • Use to hold samples in place and prevent them from being lost during processing
  • Made from a cellular polyester urethane foam
  • Samples are sandwiched between foam pads and placed in either tissue capsules or cassettes with metal or plastic lids

Specifications

Product Type Biopsy Pad
Material Cellular Polyester Urethane Foam
Color Blue
Depth (Metric) 2 mm
Depth (English) 0.07 in.
Diameter (Metric) 25 mm
Diameter (English) 0.98 in.
Shape Circular