missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One FLUOTRAC™ 200 96-well Half Area Microplate

Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Can be traced back to production through defined LOT number system
- Reduction of sample volume by up to 50 %
- Sta
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. |
| Format | Half-Area |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Binding Type | Medium Binding |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 15 to 17 μL |
| Sterility | Non-sterile |
| Show More |