missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Cell Analysis Products
- Microspheres
- Invitrogen™ FluoSpheres™ Carboxylate-Modified Microspheres
Invitrogen™ FluoSpheres™ Carboxylate-Modified Microspheres
Catalog No. F8819
Change view
Click to view available options
Diameter (Metric):
0.02 μm
0.04 μm
0.1 μm
0.2 μm
0.5 μm
1.0 μm
2.0 μm
Color:
Blue
Crimson
Dark Red
Infrared
Nile Red
Orange
Red
Red-Orange
Yellow-Green
Yellow-Green, Orange, Red, Dark Red
Excitation/Emission:
350/440 nm
365/415 nm
505/515 nm
505/515, 540/560, 580/605, 660/680 nm
535/575 nm
540/560 nm
565/580 nm
580/605 nm
625/645 nm
660/680 nm
715/755 nm
Quantity:
1 mL/each
1 mL
2 mL
10 mL
28 product options available for selection
| Catalog No. | Diameter (Metric) | Color | Excitation/Emission | Quantity |
|---|---|---|---|---|
| F8819 | 1.0 μm | Nile Red | 535/575 nm | 10 mL |
| F8803 | 0.1 μm | Yellow-Green | 505/515 nm | 10 mL |
| F8816 | 1.0 μm | Crimson | 625/645 nm | 2 mL |
| F8823 | 1.0 μm | Yellow-Green | 505/515 nm | 10 mL |
| F8801 | 0.1 μm | Red | 580/605 nm | 10 mL |
| F8811 | 0.2 μm | Yellow-Green | 505/515 nm | 10 mL |
| F8807 | 0.2 μm | Dark Red | 660/680 nm | 2 mL |
| F10720 | 0.04 μm | Yellow-Green, Orange, Red, Dark Red | 505/515, 540/560, 580/605, 660/680 nm | 1 mL/each |
| F8786 | 0.02 μm | Red | 580/605 nm | 10 mL |
| F8795 | 0.04 μm | Yellow-Green | 505/515 nm | 1 mL |
| F8813 | 0.5 μm | Yellow-Green | 505/515 nm | 10 mL |
| F8820 | 1.0 μm | Orange | 540/560 nm | 10 mL |
| F8825 | 2.0 μm | Nile Red | 535/575 nm | 2 mL |
| F8782 | 0.02 μm | Crimson | 625/645 nm | 2 mL |
| F8784 | 0.02 μm | Nile Red | 535/575 nm | 10 mL |
| F8787 | 0.02 μm | Yellow-Green | 505/515 nm | 10 mL |
| F8792 | 0.04 μm | Orange | 540/560 nm | 1 mL |
| F8793 | 0.04 μm | Red | 580/605 nm | 1 mL |
| F8794 | 0.04 μm | Red-Orange | 565/580 nm | 1 mL |
| F8797 | 0.1 μm | Blue | 350/440 nm | 10 mL |
| F8799 | 0.1 μm | Infrared | 715/755 nm | 1 mL |
| F8800 | 0.1 μm | Orange | 540/560 nm | 10 mL |
| F8805 | 0.2 μm | Blue | 365/415 nm | 10 mL |
| F8806 | 0.2 μm | Crimson | 625/645 nm | 2 mL |
| F8814 | 1.0 μm | Blue | 365/415 nm | 10 mL |
| F8815 | 1.0 μm | Blue | 350/440 nm | 10 mL |
| 361055995 | 1.0 μm | Red | 580/605 nm | 10 mL |
| F8824 | 2.0 μm | Blue | 365/415 nm | 2 mL |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
Description
Easily perform flow cytometry, microscopy, HTS, HCS, immunoassay, and other laboratory applications using our extensive selection of FluoSpheres Carboxylate-Modified Microspheres. FluoSphere beads can be used in passive adsorption or active, covalent coupling of proteins, nucleic acids, and biomolecules for particle capture applications. FluoSphere microspheres are loaded with proprietary fluorescent dyes, making them the brightest microspheres available.
Visualize the brightest fluorescence for laboratoy applications including fluorescence microscopy, flow cytometry, HTS, HCS, and cell tracing with our Carboxylate-Modified FluoSphere Microspheres, which are manufactured from polystyrene microspheres and loaded with different proprietary dyes. Using specialized staining methods enables all of the fluorescent dye molecules to be contained inside each polystyrene microsphere instead of on the bead's surface. This protective environment within the bead shields the dye from detrimental environmental effects, such as photobleaching. Our carboxylate-modified microspheres are coated with a hydrophilic polymer containing multiple carboxylic acids for covalent attachment of ligands. A range of particle sizes is available for different research uses and experiments.
Specifications
Specifications
| Content And Storage | Store in refrigerator (2–8°C) and protect from light. |
| Color | Nile Red |
| For Use With (Application) | Fluorescence Microscopy |
| Material | Polystyrene |
| Product Type | Carboxylate-Modified Microsphere |
| Excitation/Emission | 535/575 nm |
| Product Line | FLUOSPHERES |
| Quantity | 10 mL |
| Surface Modification | Carboxylate |
| Diameter (Metric) | 1.0 μm |