missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles

Catalog No. p-4530394
Change view
Click to view available options
Diameter (Metric) Nominal:
5 μm
10 μm
15 μm
25 μm
30 μm
40 μm
50 μm
70 μm
80 μm
100 μm
120 μm
140 μm
160 μm
Quantity:
1 g
5 g
Color:
Green
Red
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Nominal Quantity Color
09980529 80 μm 5 g Green
09980531 100 μm 5 g Green
09980533 120 μm 5 g Green
09980534 140 μm 1 g Green
09980535 140 μm 5 g Green
09980536 160 μm 1 g Green
09980537 160 μm 5 g Green
09980512 5 μm 1 g Green
09980513 5 μm 5 g Green
09980514 10 μm 1 g Green
09980515 10 μm 5 g Green
09980516 15 μm 1 g Green
09980517 15 μm 5 g Green
09980519 25 μm 5 g Green
09980520 30 μm 1 g Green
09980521 30 μm 5 g Green
09980522 40 μm 1 g Green
09980523 40 μm 5 g Green
09980524 50 μm 1 g Green
09980525 50 μm 5 g Green
09980526 70 μm 1 g Green
09980527 70 μm 5 g Green
09980548 100 μm 1 g Red
09980549 100 μm 5 g Red
09980539 5 μm 5 g Red
09980541 10 μm 5 g Red
09980543 15 μm 5 g Red
09980544 25 μm 1 g Red
09980545 25 μm 5 g Red
09980546 30 μm 1 g Red
09980547 30 μm 5 g Red
09980532 120 μm 1 g Green
09980530 100 μm 1 g Green
09980528 80 μm 1 g Green
09980542 15 μm 1 g Red
09980540 10 μm 1 g Red
09980518 25 μm 1 g Green
09980538 5 μm 1 g Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Catalog No. 09980529 Supplier Thermo Scientific™ Supplier No. 3510B
Only null left

Improve sensitivity and detectability for analytical methods with fluorescent particles that feature bright, distinct colors.

Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles, polymer particles that are internally dyed and feature bright, distinct colors.

Made of polystyrene, these Fluoro-Max Green and Red Dry Fluorescent Particles have a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C). They can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer, or an fluorescence activated cell sorter. They can also be detected using mineral light or black light (UV).

Note:

Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research

Specifications

Additive May contain trace amount of dispersant
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Dry dyed polystyrene (DVB) microspheres
Color Green
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Fluorescent Particle
Dye Type Firefli Fluorescent Green (468/508nm)
Includes Package Insert Sheet
No. of Cells 3.54 x 106/gram
Particle Density 1.05g/cm³
Quantity 5 g
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Uniformity <6%
Diameter (Metric) Mean 80 μm
Diameter (Metric) Nominal 80 μm
Diameter (Metric) 80 μm
Show More Show Less