missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fluorescent Shop Envelopes
Description
- Fluorescent orange trimmed shop envelopes
- Ideal for color-coding work in process, machine procedures and drawings
- For indoor and outdoor use
Specifications
Specifications
| Color | Fluorescent Orange Trim on Clear |
| Material | Plastic |
| Mounting Type | Metal Grommet |
| For Use With (Application) | Color-coding work in process, machine procedures and drawings |
| Quantity | 25/Pk. |
| Dimensions (L x W) | 12 x 9 in. |
| Length (English) | 12 in. |
| Width (English) | 9 in. |