missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Fluo-Kem™ Teflon™ FEP Coated Aluminum Scoops
Aluminum scoop with anti-stick, corrosion resistant brown Fluo-Kem™ Teflon™ coating containing FEP.
$584.75 - $713.36
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Product Type | Scoop |
| Finish | Fluo-Kem Teflon FEP coated |
| Material | Aluminum |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
14100172
|
Bel-Art™
H367330000 |
1 L |
Each for $584.75
|
|
|||||
|
14100173
|
Bel-Art™
H367350000 |
2 L |
Each for $713.36
|
|
|||||
Description
- Complies with FDA regulations for food contact
- Handle is not coated so your grip is non-slip
- These sampling scoops are designed for retrieving samples from a larger source
- Capacity are estimated and are not meant for taking exact sample weights/volumes
- Stated volumes represent typical heaping samples
Specifications
| Not Autoclavable | |
| Scoop | |
| Fluo-Kem Teflon FEP coated | |
| Aluminum |