missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluid Transfer Assembly, Extension Set
GREENER_CHOICE

Catalog No. SH3111601
Change view
Click to view available options
Tubing Size:
TPE 374, 1 m (3.25 ft)
TPE 374, 2.5 m (8.2 ft)
TPE 374, 5 m (16.4 ft)
Connector Types:
Luer
MPC
MPX
Dimensions:
1.2 in. ID x 3/4 in. OD
1/4 in. x 7/16 in. OD
1/8 in. ID x 1/4 in. OD
3/8 in. ID x 5/8 in. OD
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Connector Types Dimensions
SH3111601 TPE 374, 1 m (3.25 ft) MPC 3/8 in. ID x 5/8 in. OD
SH3111602 TPE 374, 2.5 m (8.2 ft) MPC 3/8 in. ID x 5/8 in. OD
SH3111603 TPE 374, 5 m (16.4 ft) MPC 3/8 in. ID x 5/8 in. OD
SH3111701 TPE 374, 1 m (3.25 ft) Luer 1/4 in. x 7/16 in. OD
SH3111702 TPE 374, 2.5 m (8.2 ft) Luer 1/4 in. x 7/16 in. OD
SH3111703 TPE 374, 5 m (16.4 ft) Luer 1/4 in. x 7/16 in. OD
SH3111801 TPE 374, 1 m (3.25 ft) MPC 1/4 in. x 7/16 in. OD
SH3111802 TPE 374, 2.5 m (8.2 ft) MPC 1/4 in. x 7/16 in. OD
SH3111803 TPE 374, 5 m (16.4 ft) MPC 1/4 in. x 7/16 in. OD
SH3111901 TPE 374, 1 m (3.25 ft) Luer 1/8 in. ID x 1/4 in. OD
SH3111902 TPE 374, 2.5 m (8.2 ft) Luer 1/8 in. ID x 1/4 in. OD
SH3111903 TPE 374, 5 m (16.4 ft) Luer 1/8 in. ID x 1/4 in. OD
SH3112001 TPE 374, 1 m (3.25 ft) MPX 1.2 in. ID x 3/4 in. OD
SH3112002 TPE 374, 2.5 m (8.2 ft) MPX 1.2 in. ID x 3/4 in. OD
SH3112003 TPE 374, 5 m (16.4 ft) MPX 1.2 in. ID x 3/4 in. OD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. SH3111601 Supplier Thermo Scientific™ Supplier No. SH31116.01

Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process.
  • One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
  • Irradiation dose of 25-40 kGy provides minimum SAL of 10-6 for product contact surfaces

Specifications

Dimensions 3/8 in. ID x 5/8 in. OD
Tubing Style 9.52 mm (3/8 in.) ID; 15.88 mm (5/8 in.) OD; TPE 374; 1 m (3.25 ft); MPC
Connector Types MPC
Product Type Extension Set
Tubing Size TPE 374, 1 m (3.25 ft)