missing translation for 'onlineSavingsMsg'
Learn More

SP Hotpack™ Glassware Washer Accessories, Test Tube Basket with Lid

Catalog No. 15365008
Change view
Click to view available options
Holds:
Up to 150, 105 mm Test Tubes
Up to 150, 165 mm Test Tubes
Up to 150, 200 mm Test Tubes
Up to 150, 75 mm Test Tubes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
15365008 Up to 150, 165 mm Test Tubes
15365040 Up to 150, 200 mm Test Tubes
15365025 Up to 150, 105 mm Test Tubes
15365026 Up to 150, 75 mm Test Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15365008 Supplier SP Hotpack™ Supplier No. 100519250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Test tube basket with lid accessory designed for use with SP Hotpack™ undercounter, freestanding, and vertical stacking glassware washers.

  • Accessories maximize space, improve efficiency, and protect specialty glassware
  • For use in standard open racks
  • Made of stainless steel for long life and durability

Specifications

Material Stainless Steel
Product Type Basket and Cover
Holds Up to 150, 165 mm Test Tubes
For Use With (Equipment) 165 mm Length Test Tubes