missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Fullerene Model Kit

Catalog No. S41138
Change view
Click to view available options
Quantity:
1 Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41138 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41138 Supplier Eisco™ Supplier No. CH0603F

Fullerene Model Kit provides a tangible and hands-on display of a crystal lattice of fullerene.

  • Includes (60) black atoms, (90) medium connectors and storage case
  • Assembly required.
  • Black spheres represent atoms, gray Connectors represent bonds between atoms
  • For teacher use or student use

Warranty

1 year limited manufacturer warranty

Specifications

Color Black, Gray
Height (English) 2 in.
Height (Metric) 5 cm
Includes 150 pieces: 60 black spheres, 90 medium connectors
Length (English) 7 in.
Length (Metric) 17.78 cm
Material Plastic
Quantity 1 Set
Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
Width (English) 5.3 in.
Width (Metric) 13.46 cm
Product Type Molecular Model
Show More Show Less