missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Floor Model Corrosives Cabinet, One-Door Model

Description
- Suitable for storage of flammable and nonflammable acids and corrosive liquids
- Rugged 18-gauge steel cabinets coated with tough blue epoxy powder on interior and exterior surfaces, including shelves, for extra protection against corrosive acids and caustics
- Coated surfaces are superior to epoxy- or enamel-painted surfaces in case of spill or splash
- Doors clearly labeled CAUTION—CORROSIVES
- High-density polyethylene trays for shelves and bottom with drip edge contains liquid spills; removable for easy cleaning
Certifications
FM approved except models 17-120-2933, 19-120-714, and 19-120-715.
Compliance
Meet NFPA Code 30 and OSHA requirements.
Specifications
Specifications
| Dimensions (D x W x H) Interior | 15 x 14.5 x 19.5 in. |
| Product Type | Corrosives Cabinet |
| Load Bearing Capacity | 4 gal. (15 L) |
| Door Style | Self-close |
| Weight (Metric) | 31.7 kg |
| Height (Metric) Exterior | 57 cm |
| Width (Metric) Exterior | 45 cm |
| Depth (Metric) Interior | 38 cm |
| No. of Doors | 1 |
| Width (Metric) Interior | 36.8 cm |
| Show More |