missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Floating Ring Magnets

Catalog No. S95967
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S95967 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95967 Supplier Eisco™ Supplier No. PH0797A

Includes

Five 12.6 in. (32cm) external diameter ceramic ring magnets; one 5.9 in. (15cm) wooden rod on base

Demonstrate magnetic repulsion in a colorful and memorable way.

When stacked so they mutually repel, the rings appear to float on the support rod.

Specifications

Material Ceramic
For Use With (Application) Demonstrate repulsion of like charges
Grade 9 to 12
Product Type Floating Ring Magnet
Height (English) 7.08 in.
Includes Five 12.6 in. external diameter Ceramic ring magnets, 5.9 in. Wooden rod on base
Height (Metric) 18 cm
Length (English) 3.93 in.
Length (Metric) 10 cm
Weight (Metric) 0.300 kg
Width (English) 3.93 in.
Weight (English) 0.661 lb.
Width (Metric) 10 cm
Dimensions (L x W x H) 3.93 x 3.93 x 7.08 in. (10 x 10 x 18 cm)
Show More Show Less