missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Flip and Grip Pipette Holder
Unique pipette holder that gives you the option of using on the benchtop or hanging under shelf to help maximize your working space.
Supplier: Heathrow Scientific™ 120057
Description
- Will hold up to 12 single-channel pipettes, or a combo of 3 single and 3 multichannel pipettes
- Holds most common brands
- Rubber grips prevent scratching pipette
- Weighted base
- Installation hardware included
Chemical Identifiers
| Not Autoclavable | |
| ABS | |
| Vertical | |
| Non-sterile | |
| 33.2 x 19.3 cm (Benchtop), 18.7 x 19.3 cm (Undershelf) | |
| 7.6 in. | |
| 7.6 in. | |
| Pipette Stand | |
| 19.3 cm | |
| 33.2 cm (Benchtop), 18.7 cm (Undershelf) |
| Pipettes | |
| 1 | |
| No | |
| Single and multi-channel pipettes | |
| 19.3 cm | |
| 13.1 in. (Benchtop), 7.4 in. (Undershelf) | |
| One Pipette Holder | |
| None | |
| 12 single-channel pipette, or a combo of 3 single- and 3 multi-channel pipettes |
Specifications
| Not Autoclavable | |
| Pipettes | |
| 1 | |
| No | |
| Single and multi-channel pipettes | |
| 19.3 cm | |
| 13.1 in. (Benchtop), 7.4 in. (Undershelf) | |
| One Pipette Holder | |
| None | |
| 12 single-channel pipette, or a combo of 3 single- and 3 multi-channel pipettes |
| Magenta | |
| ABS | |
| Vertical | |
| Non-sterile | |
| 33.2 x 19.3 cm (Benchtop), 18.7 x 19.3 cm (Undershelf) | |
| 7.6 in. | |
| 7.6 in. | |
| Pipette Stand | |
| 19.3 cm | |
| 33.2 cm (Benchtop), 18.7 cm (Undershelf) |