missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Flint Glass Tubing

Catalog No. S27807
Change view
Click to view available options
Diameter (Metric) Outer:
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S27807 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27807 Supplier United Scientific™ Supplier No. GFT005
Only null left

Flint Glass Tubing for easy bending, blowing, and sealing of soft glass apparatus.

  • Fine quality flint glass tubing.
  • For easy bending, blowing and sealing of soft glass apparatuses.
  • Available in various diameters.
  • Overall Length: 24 in.
  • Sold per pound.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.16 in.
Diameter (Metric) Inner 4 mm
Material Flint Glass
Diameter (English) Outer 0.2 in.
Diameter (Metric) Outer 5 mm
Overall Length (English) 24 in.
Overall Length (Metric) 60.96 cm
Thickness (English) 0.2 in.
Thickness (Metric) 5 mm
For Use With Glass Tubing Cutter
Color Clear
Product Type Flint Glass Tubing
Show More Show Less