missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Flint Glass Prism

Catalog No. p-7088643
Change view
Click to view available options
Description:
Refractive Index: 1.62
Refractive Index: 1.65
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
S24392 Refractive Index: 1.62
S24393 Refractive Index: 1.65
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24392 Supplier Eisco™ Supplier No. PH0583B
Only null left

Optically worked for use with spectrometer.

  • Made from optical borosilicate crown glass of 1.15 R.I.
  • With different angles 25 x 25 x 130°
  • Equilateral
  • Two polished faces

Specifications

Product Type Prism, Dense Flint Glass
Description Refractive Index: 1.62
Lens Material Flint Glass
For Use With (Application) Studying the spectrum of light
Height (Metric) 28 mm
Length (Metric) 32 mm
Width (Metric) 32 mm