missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9219 Polyurethane-Coated Cut-Resistant Gloves
Ultra-lightweight liner with polyurethane coating on the palm delivers dexterity, tactility and comfort. FlexTech™ Y9219 Polyurethane-Coated Cut-Resistant Gloves provide ANSI Cut Level A9 cut resistance for exceptional protection.
Supplier: Wells Lamont™ Y9219L
Description
- 18-gauge ultra lightweight liner delivers dexterity, tactility and comfort
- Constructed from a blend of tungsten, fiberglass, HPPE and polyester
- Knit wrist helps prevent dirt and debris from entering the glove
- Compatible with touchscreen devices for easy use with tablets and phones
- Machine washable for extended wear life
- ANSI A9 Cut Resistance
- ANSI Puncture Level 4
Specifications
| ANSI 4 | |
| Gray | |
| Specific | |
| Cut-resistant Gloves | |
| Assembly, metal handling, fabrication and stamping | |
| Y9219L | |
| FlexTech™ Y9219 |
| Polyurethane | |
| ANSI A9 | |
| HPPE, Polyester, Tungsten, Fiberglass | |
| Large | |
| Knit | |
| ANSI/ISEA 105-16 Level 4 | |
| 18 |