missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Polyurethane Coated Seamless Knit HPPE Gloves
Description
- High performance polyethylene fibers (HPPE) blended with 13-gauge nylon for increased cut resistance
- Gloves combine comfort, dexterity, and cut resistance
- Polyurethane coating on the palm enhances grip and tactility
- Launderable for an extended useful life
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance | ANSI/ISEA 105-2024 Cut Level A2, ANSI/ISEA 105-2024 Abrasion Level 6, ANSI/ISEA 105-2024 Puncture Level 4, EN 388:2016+A1:2018 4342 |
| Certifications/Compliance (Europe) | EN 388:2016+A1:2018 4342 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Show More |
WARNING: Cancer – www.P65Warnings.ca.gov