missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Polyurethane Coated Nylon Work Gloves
Description
- Nylon gloves with polyurethane palm coating to enhance grip and tactility
- Charcoal gray fibers hide dirt and grime for extended glove life
- Seamless design increases dexterity and flexibility
- Ideal for electronic assembly and small parts handling
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 Abrasion Level 4, ANSI/ISEA 105-2024 Puncture Level 2, EN 388:2016+A1:2018 4131 |
| Certifications/Compliance (Europe) | EN 388:2016+A1:2018 4131 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Show More |
WARNING: Cancer – www.P65Warnings.ca.gov