missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience FlexiPump Tubings
Tubings for use with FlexiPump.
Supplier: Interscience 561304
Description
- Set of 6 Tygon™ tubings for pump part
- Available with inner diameter of 1.6 mm, 3.2 mm, 6.4 mm, or 8 mm
Chemical Identifiers
| Autoclavable | |
| FlexiPump | |
| Clear |
| Tygon A-60-F | |
| Non-sterile | |
| Tubing |
Specifications
| Autoclavable | |
| 6.4 mm | |
| 0.25 in. | |
| Non-sterile | |
| Tubing |
| 0.25 in. | |
| Tygon A-60-F | |
| FlexiPump | |
| Clear |