missing translation for 'onlineSavingsMsg'
Learn More

Interscience FlexiPump Tubings with Straight Connectors

Catalog No. 16949037
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
16949037 6.4 mm
16949031 1.6 mm
16949022 3.2 mm
16949036 4.8 mm
16949035 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16949037 Supplier Interscience Supplier No. 561204

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tubings with straight connectors for use with FlexiPump.

  • Set of 5 tubings, including silicone tubings, Tygon™ tubings, and straight connectors
  • Available with inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Tygon A-60-F
Thickness (English) 0.25 in.
For Use With FlexiPump
Sterility Non-sterile
Color Clear
Product Type Tubing