missing translation for 'onlineSavingsMsg'
Learn More

Interscience FlexiPump Dispensing Assembly with Y Connector

Catalog No. 16949045
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
16949045 8 mm
16949041 1.6 mm
16949042 3.2 mm
16949043 4.8 mm
16949044 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16949045 Supplier Interscience Supplier No. 562105

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dispensing assembly with Y connector for use with FlexiPump.

Includes:

  • Set of silicone tubings
  • GL45 screw cap
  • Tube weight
  • Nozzle
  • Cap
  • Filter
  • Y connector

Choose between tubing inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material Silicone
Thickness (English) 0.31 in.
Sterility Non-sterile
Color Clear
Product Type Tubing Assembly