missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience FlexiPump Dispensing Assembly with Y Connector
Description
Includes:
- Set of silicone tubings
- GL45 screw cap
- Tube weight
- Nozzle
- Cap
- Filter
- Y connector
Choose between tubing inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.12 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | Silicone |
| Thickness (English) | 0.12 in. |
| Sterility | Non-sterile |
| Color | Clear |
| Product Type | Tubing Assembly |